Shop All Fencing Hardware
Simpson Strong Tie
Silver Steel Fence Bracket 18 Ga 5 in L
Mfr # FB26
Zoro # G107370829
product price: $10.49
/ea
Sold in multiples of 2 for $20.98
$20.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.6545 in
- Height 5 in
- Length 1.546 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong Tie
- MFR # FB26
- Zoro # G107370829
- UPC # 44315380808
- Country of Origin United States
- Category Fencing Hardware
Dimensions
Width | 1.6545 in |
Height | 5 in |
Length | 1.546 in |
Description
The FB is designed for connecting fence posts to rails The simple design of this fence rail bracket provides strong connections without the need for toe nails or screws The versatility of the FB makes planning and building fences deck and porch railings and louvers fast and easy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Edger Blade (40-009)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 30 in L Silver 304 Stainless Steel Handle (267R)
- RUGG 1 Pattern High Pressure Plastic Hose Nozzle (W6ES-PDQ)
- STENS Clutch Drive Cable 290-964 For Mtd 946-04230A (290-964)
- TRU-TEST Patriot Corner Lag Insulator (824731)
- NATIONAL HARDWARE Latch Orn Door/Gate Black (N101-576)
- LOCKEY GS-90 Heavy Duty Gate Stop (GSHD90)
- YARDGARD Chain Link Post Hinge, 1-7/8" (328531C)
- NUVO IRON Legacy Collection 72in. Wide x 60in. High, Iron Fence Panel w/Coral Profile. Incld 6 Fence Brackets (CPRTB7260)
- RHINO Wood Piling Post Driver, 6" x 6", PD-200 (070599)
- DARE PRODUCTS 25Pc Wd/Vinyl Insulator (SNUG HTW)
- Simpson Strong Tie Fencing Hardware