Shop All Lag Shield Anchors
Simpson Strong-Tie
Short Lag Shield, 1/4" Dia, Steel
Mfr # PSP25
Zoro # G908728157
product price: $3.15
/ea
Sold in multiples of 40 for $126.00
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 1/4"-10
- Use With ESA25 1/4-20 Expansion Screw Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # PSP25
- Zoro # G908728157
- UPC # 44315971402
- Country of Origin United States
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/4" |
Thread Size | 1/4"-10 |
Details
Item | Short Lag Shield |
Material | Steel |
Use With | ESA25 1/4-20 Expansion Screw Anchor |
Description
Simpson Strong-Tie Piloted Setting Punch, For Use With: ESA25 1/4-20 Expansion Screw Anchor, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8"-16, 1 in ID, Steel, Zinc Plated (N221-267)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 25/32 in L, Aluminum Body (10597PK)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 700 PK (B01209.025.0200)
- MIDWEST FASTENER Aluminum Turn Buttons 20PK (66084)
- COBRA ANCHORS Anch Ld W/Scrws No10 (215S)
- MKT FASTENING Sup-R Lag Long Lag Shield, 5/8" Dia, 2-1/2" L, Alloy Steel Plain, 25 PK (3316000)
- MKT FASTENING Sup-R Lag Long Lag Shield, 5/8" Dia, 1-3/4" L, Alloy Steel Plain, 25 PK (3306000)
- DEWALT Steel Dropin Single Lag Shield, 1/4" Dia, 1" L, Steel Zinc Plated, 100 PK (06324-PWR)
- MIDWEST FASTENER Short Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 12 PK (60772)
- TANNER 5/16in, Lag Shield Screw Style Anchors, Long, Zamac Alloy, Bucket-of-Bolts! 500 Pieces per Bucket (TB-483)
- DEWALT Double Double Lag Shield, 3/8" Dia, 2" L, Alloy Steel Plain, 50 PK (09520-PWR)
- Simpson Strong-Tie Concrete Anchors