Shop All Lag Shield Anchors
Simpson Strong-Tie
Short Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated
Mfr # ESA50
Zoro # G808728158
product price: $1.59
/ea
Sold in multiples of 200 for $318.00
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Material Alloy Steel
- Finish Zinc Plated
- Drill Bit Size 7/8"
- Thread Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # ESA50
- Zoro # G808728158
- UPC # 44315871702
- Country of Origin United States
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/4" |
Drill Bit Size | 7/8" |
Thread Size | 1/4"-20 |
Details
Item | Short Lag Shield |
Material | Alloy Steel |
Finish | Zinc Plated |
Min. Embedment | 1-1/2" |
Type | Internally Threaded |
Description
Simpson Strong-Tie Expansion Screw Anchor, Internally Threaded, Series: ESA, Die Cast Zamak 3 Alloy Cone/3 to 5% Antimonial Lead Expander Shield, 1-1/2 in Minimum Embedment Depth, 7/8 in Drill, 1/4-20, 400 lb TensileThe ESA Was The Original Internally Threaded Mechanical Anchor Design. The Malleable Lead Shield Allows For Secure Mounting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R Toggle Toggle Bolt, 5" L, 50 PK (8345500)
- ZORO SELECT Hex Nut, M16-1.00, Steel, Class 8, Black Oxide, 13 mm Ht, 25 PK (M01120.160.0100)
- ZORO SELECT #2-56 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.008.0062)
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (#0148)
- MKT FASTENING Sup-R Lead Long Lag Shield, 1/4" Dia, 1" L, Alloy Steel Plain, 50 PK (3532000)
- MKT FASTENING Sup-R Lead Long Lag Shield, 1/4" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (3533000)
- MKT FASTENING Double Lag Shield, 5/8" Dia, 1-3/16" L, Alloy Steel Plain, 25 PK (6205000)
- PRIME-LINE Long Lag Shield, 1/2" Dia, 3" L, Alloy Steel Plain, 50 PK (9071686)
- MIDWEST FASTENER Long Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 50 PK (04186)
- MIDWEST FASTENER Short Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 6 PK (60773)
- DEWALT Calk-In Single Lag Shield, 3/4" Dia, 1-1/4" L, Alloy Steel Plain, 50 PK (09230-PWR)
- Simpson Strong-Tie Concrete Anchors