Shop All Drop-In Anchors
Simpson Strong-Tie
Short Drop-In Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated
Mfr # HDIA62
Zoro # G609178305
Sold in multiples of 25 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 5/8"
- Material Carbon Steel
- Finish Zinc Plated
- Drill Bit Size 1"
- Thread Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # HDIA62
- Zoro # G609178305
- UPC # 707392691389
- Country of Origin United States
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 2" |
Drill Bit Size | 1" |
Thread Size | 5/8" |
Minimum Installation Depth | 2-1/4" |
Details
Item | Short Drop-In Anchor |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Hollow Drop-In Anchor, Internally Threaded, 5/8 in Size, 2 in Overall Length, Carbon Steel Cone/Die Cast Zamak 3 Alloy Shell, 2-1/4 in Minimum Embedment Depth, 1 in Drill, 2545 lb Shear Strength, 1525 lb Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U53460.037.0001)
- ZORO SELECT Carriage Bolt, 7/16-14, 1 in., PK50 (U08305.043.0100)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1.813 in Shaft Dia (SH-181)
- ZORO SELECT Flat Washer, For Screw Size M8 , Steel Zinc Plated Finish, 100 PK (M38400.080.0038)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated (DIABL50)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated (DIABL37)
- SIMPSON STRONG-TIE DROP-IN ANCHOR COIL THREAD 3/4 (DIAB75C)
- SIMPSON STRONG-TIE Anchor Hand Setting Tool, For Use With DIAB75 Drop-In Anchor (DIABST75)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 12 PK (60768)
- MIDWEST FASTENER Short Drop-In Anchor, 1/2" Dia, Steel Yellow Zinc, 50 PK (05803)
- HILLMAN EXPANDETS GREEN 1 1/2IN (370723)
- Simpson Strong-Tie Drop-In Anchors