Shop All Drop-In Anchors
Simpson Strong-Tie
Short Drop-In Anchor, 5/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated
Mfr # DIAB62
Zoro # G908729383
product price: $1.59
/ea
Sold in multiples of 100 for $159.00
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Anchor Diameter 5/8"
- Material Carbon Steel
- Finish Zinc Plated
- Drill Bit Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # DIAB62
- Zoro # G908729383
- UPC # 707392931782
- Country of Origin United States
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 2-1/2" |
Drill Bit Size | 7/8" |
Thread Size | 5/8"-11 |
Minimum Installation Depth | 2-1/2" |
Details
Item | Short Drop-In Anchor |
For Use In | Concrete |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Drop-In Anchor, Threaded, 5/8 in Bolt/Rod, 5/8-11, Carbon Steel, 7/8 in Drill, 2-1/2 in Minimum Embedment Depth, 1 in Thread Length, 2-1/2 in Overall Length, 3050 lb at 2500 psi/4000 psi for Concrete Shear Strength, 1755 lb at 2500 psi, 2265 lb at 4000 psi for Concrete Tensile, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK5 (M55580.060.0060)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U01000.050.0125)
- MIDWEST FASTENER #8-32 x 4 in Phillips Pan Machine Screw, Plain Stainless Steel, 4 PK (39886)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated (DIABL50)
- SIMPSON STRONG-TIE DROP-IN ANCHOR COIL THREAD 3/4 (DIAB75C)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated (DIABL37)
- SIMPSON STRONG-TIE Anchor Hand Setting Tool, For Use With DIAB75 Drop-In Anchor (DIABST75)
- DEWALT Calk-In Short Drop-In Anchor, Steel (09221-PWR)
- MKT FASTENING Short Drop-In Anchor, 1/4 in Dia, 1-5/8" L, Steel Zinc Plated (301415I)
- ZORO SELECT Flush Embedment Anchor, 1" Dia, 3-1/8" L, 18-8 Stainless Steel Plain, 5 PK (U30578.075.0001)
- Simpson Strong-Tie Drop-In Anchors