Shop All Drop-In Anchors
Simpson Strong-Tie
Short Drop-In Anchor, 5/16" Dia, 1-1/4" L, Carbon Steel Zinc Plated
Mfr # HDIA31
Zoro # G609178312
Sold in multiples of 50 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 5/16"
- Overall Length 1-1/4"
- Material Carbon Steel
- Finish Zinc Plated
- Drill Bit Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # HDIA31
- Zoro # G609178312
- UPC # 707392589679
- Country of Origin United States
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 1-1/4" |
Drill Bit Size | 5/8" |
Thread Size | 5/16" |
Minimum Installation Depth | 1-1/2" |
Details
Item | Short Drop-In Anchor |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Hollow Drop-In Anchor, Internally Threaded, 5/16 in Size, 1-1/4 in Overall Length, Carbon Steel Cone/Die Cast Zamak 3 Alloy Shell, 1-1/2 in Minimum Embedment Depth, 5/8 in Drill, 665 lb Shear Strength, 750 lb Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-14, 12 ft, Steel, Grade 2, Zinc Plated Finish (04188)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc-Climaseal, 25 PK (8007957)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/4" Dia., 5-1/4" L, Steel Zinc Plated, 10 PK (6954SD-PWR)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 22 mm Bore Dia., 50 PK (DHO-22ST PA)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated (DIABL50)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated (DIABL37)
- SIMPSON STRONG-TIE DROP-IN ANCHOR COIL THREAD 3/4 (DIAB75C)
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (U30575.050.0001)
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, 18-8 Stainless Steel Plain, 25 PK (U30578.050.0001)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, 18-8 Stainless Steel Plain, 10 PK (1338SS0)
- ZORO SELECT Flush Embedment Anchor, 1" Dia, 3-1/8" L, 18-8 Stainless Steel Plain, 5 PK (U30578.075.0001)
- Simpson Strong-Tie Drop-In Anchors