Shop All Drop-In Anchors
Simpson Strong-Tie
Short Drop-In Anchor, 3/8" Dia, 3/4" L, Carbon Steel Zinc Plated
Mfr # DIA37S
Zoro # G408970599
product price: $0.37
/ea
Sold in multiples of 250 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Anchor Diameter 3/8"
- Overall Length 3/4"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # DIA37S
- Zoro # G408970599
- UPC # 44315497001
- Country of Origin United States
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3/4" |
Drill Bit Size | 1/2" |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 1-9/16" |
Details
Item | Short Drop-In Anchor |
For Use In | Concrete |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Drop-In Anchor, Short Threaded, 3/8 in Bolt/Rod, 3/8-16, Carbon Steel, 1/2 in Drill, 1-9/16 in Minimum Embedment Depth, 1/4 in Thread Length, UNC, 3/4 in Overall Length, 410 at 3000 psi for Concrete Shear Strength, 335 lb at 3000 psi for Concrete Tensile, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 25 PK (HC10100401-025P2)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain (K2009)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Steel Flat Head Torx Drive, 25 PK (36927)
- ZORO SELECT 5/16"-18 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK (U24540.031.0400)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated (DIABL50)
- SIMPSON STRONG-TIE DROP-IN ANCHOR COIL THREAD 3/4 (DIAB75C)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated (DIABL37)
- DFS Short Drop-In Anchor, 3/4" Dia, 25 PK (ADR34A)
- ZORO SELECT Flanged Coil Thread Anchor, 1/2" Dia, 1-9/16" L, Steel Zinc Plated, 400 PK (B30577.037.0001)
- ZORO SELECT Short Drop-In Anchor, 5/8" Dia, 11" L, Steel Zinc Plated, 25 PK (62ADR)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04214)
- Simpson Strong-Tie Drop-In Anchors