Shop All Drop-In Anchors
Simpson Strong-Tie
Short Drop-In Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated
Mfr # DIABL37
Zoro # G608729379
Sold in multiples of 50 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Anchor Diameter 3/8"
- Overall Length 1-9/16"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # DIABL37
- Zoro # G608729379
- UPC # 707392133216
- Country of Origin United States
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 1-9/16" |
Drill Bit Size | 1/2" |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 1-9/16" |
Details
Item | Short Drop-In Anchor |
For Use In | Concrete |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Lipped Drop-In Anchor, Threaded, 3/8 in Bolt/Rod, 3/8-16, Carbon Steel, 1/2 in Drill, 1-9/16 in Minimum Embedment Depth, 5/8 in Thread Length, 1-9/16 in Overall Length, 1195 lb at 2500 psi/4000 psi for Concrete Shear Strength, 740 lb at 2500 psi, 980 lb at 4000 psi for Concrete Tensile, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 3/8"-16, Carbon Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (U11360.037.0001)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 1/4"-20, Plain Stainless Steel, 6 Inserts (EZ-400-4-CR)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, Steel Zinc Plated, 10 PK (1358000)
- WRAP-IT Back-to-Back Strap, No Adhesive, 22 in, 2-1/2 in Wd, Black, 2 PK (A102-H-22BX)
- SIMPSON STRONG-TIE DROP-IN ANCHOR COIL THREAD 3/4 (DIAB75C)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated (DIABL50)
- SIMPSON STRONG-TIE Anchor Hand Setting Tool, For Use With DIAB75 Drop-In Anchor (DIABST75)
- MIDWEST FASTENER Short Drop-In Anchor, 5/16" Dia, Steel Yellow Zinc, 100 PK (05801)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 12 PK (60768)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1-1/4" Dia, 3-3/16" L, Steel Zinc Plated, 25 PK (RM-34)
- RED HEAD Multi-Set II Flush Embedment Anchor, 1" Dia, 2-1/2" L, Steel Zinc Plated, 25 PK (RL-58)
- Simpson Strong-Tie Concrete Anchors