Shop All Drop-In Anchors
Simpson Strong-Tie
Short Drop-In Anchor, 3/8" Dia, 1-9/16" L, 18-8 Stainless Steel Zinc Plated
Mfr # DIA37SS
Zoro # G908729376
Sold in multiples of 50 for $192.50
$192.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Overall Length 1-9/16"
- Material 18-8 Stainless Steel
- Finish Zinc Plated
- Drill Bit Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # DIA37SS
- Zoro # G908729376
- UPC # 44315710407
- Country of Origin United States
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 1-9/16" |
Drill Bit Size | 1/2" |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 1-9/16" |
Details
Item | Short Drop-In Anchor |
For Use In | Concrete |
Material | 18-8 Stainless Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Drop-In Anchor, Threaded, 3/8 in Bolt/Rod, 3/8-16, 303/304 Stainless Steel, 1/2 in Drill, 1-9/16 in Minimum Embedment Depth, 5/8 in Thread Length, UNC, 1-9/16 in Overall Length, 810 lb at 2000 psi/925 lb at 3000 psi/1040 lb at 4000 psi for Concrete Shear Strength, 600 lb at 2000 psi, 795 lb at 3000 psi, 990 lb at 4000 psi for Concrete Tensile, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54481)
- ZORO SELECT Lock Nut, 3/4"-16, Steel, Grade A, Zinc Plated, 43/64 in Ht, 10 PK (U11612.075.0001)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0375)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0300)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated (DIABL37)
- SIMPSON STRONG-TIE Anchor Hand Setting Tool, For Use With DIAB75 Drop-In Anchor (DIABST75)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated (DIABL50)
- SIMPSON STRONG-TIE DROP-IN ANCHOR COIL THREAD 3/4 (DIAB75C)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 5/8" Dia, 2" L, 316 stainless steel Plain, 5 PK (1312SS6)
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, 18-8 Stainless Steel Plain, 25 PK (U30578.050.0001)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 100 PK (04213)
- Simpson Strong-Tie Concrete Anchors