Shop All Drop-In Anchors
Simpson Strong-Tie
Short Drop-In Anchor, 3/8" Dia, 1-1/4" L, Carbon Steel Zinc Plated
Mfr # HDIA37SS
Zoro # G009178301
Sold in multiples of 50 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Overall Length 1-1/4"
- Material Carbon Steel
- Finish Zinc Plated
- Drill Bit Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # HDIA37SS
- Zoro # G009178301
- UPC # 707392373780
- Country of Origin United States
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 1-1/4" |
Drill Bit Size | 5/8" |
Thread Size | 3/8" |
Minimum Installation Depth | 1-1/2" |
Details
Item | Short Drop-In Anchor |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Hollow Drop-In Anchor, Internally Threaded, 3/8 in Size, 1-1/4 in Overall Length, Carbon Steel Cone/Die Cast Zamak 3 Alloy Shell, 1-1/2 in Minimum Embedment Depth, 5/8 in Drill, 895 lb Shear Strength, 750 lb Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (N01200.031.0075)
- ARROW Insulated Cable Staples, 11/16 in Leg L, Steel, 3 PK (591189)
- CAR DEALER DEPOT Thumb Screw, 50 PK (LPS-300)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS101)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated (DIABL50)
- SIMPSON STRONG-TIE DROP-IN ANCHOR COIL THREAD 3/4 (DIAB75C)
- SIMPSON STRONG-TIE Anchor Hand Setting Tool, For Use With DIAB75 Drop-In Anchor (DIABST75)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated (DIABL37)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1" Dia, 3-3/16" L, Steel Zinc Plated, 5 PK (1334000)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 25 PK (1312000)
- MKT FASTENING Sup-R-Drop Flanged Coil Thread Anchor, 1/2" Dia, 1-9/16" L, Steel Zinc Plated, 25 PK (133800L)
- Simpson Strong-Tie Concrete Anchors