Shop All Drop-In Anchors
Simpson Strong-Tie
Short Drop-In Anchor, 3/4" Dia, 3-1/8" L, Carbon Steel Zinc Plated
Mfr # DIAB75
Zoro # G608729386
product price: $2.85
/ea
Sold in multiples of 80 for $228.00
$228.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Anchor Diameter 3/4"
- Overall Length 3-1/8"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # DIAB75
- Zoro # G608729386
- UPC # 707392351931
- Country of Origin United States
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 3-1/8" |
Drill Bit Size | 1" |
Thread Size | 3/4"-10 |
Minimum Installation Depth | 3-1/8" |
Details
Item | Short Drop-In Anchor |
For Use In | Concrete |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Drop-In Anchor, Threaded, 3/4 in Bolt/Rod, 3/4-10, Carbon Steel, 1 in Drill, 3-1/8 in Minimum Embedment Depth, 1-1/4 in Thread Length, 3-1/8 in Overall Length, 3990 lb at 2500 psi/4000 psi for Concrete Shear Strength, 2370 lb at 2500 psi, 2915 lb at 4000 psi for Concrete Tensile, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 100 PK (U12920.031.0001)
- ZORO SELECT #4-40 x 11/64 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020440A025)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG012)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain Nylon, 61/200 in Head Ht, 1/2 in Lg, 10 PK (090832050T)
- SIMPSON STRONG-TIE DROP-IN ANCHOR COIL THREAD 3/4 (DIAB75C)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated (DIABL37)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated (DIABL50)
- NEWPORT FASTENERS Short Drop-In Anchor, 1/2" Dia, 13" L, Stainless Steel 50 PK (460297)
- L.H. DOTTIE Short Drop-In Anchor, 3/4" Dia, Carbon Steel Zinc Plated, 10 PK (DA75)
- L.H. DOTTIE Short Drop-In Anchor, 1/2" Dia, 3/4" L, 18-8 Stainless Steel 50 PK (DAS50)
- DEWALT Calk-In Short Drop-In Anchor, Steel (09241-PWR)
- Simpson Strong-Tie Concrete Anchors