Shop All Drop-In Anchors
Simpson Strong-Tie
Short Drop-In Anchor, 1/4" Dia, 3/4" L, Carbon Steel Zinc Plated
Mfr # HDIA25SS
Zoro # G209178293
Sold in multiples of 100 for $139.00
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 3/4"
- Material Carbon Steel
- Finish Zinc Plated
- Drill Bit Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # HDIA25SS
- Zoro # G209178293
- UPC # 707392814344
- Country of Origin United States
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3/4" |
Drill Bit Size | 3/8" |
Thread Size | 1/4" |
Minimum Installation Depth | 7/8" |
Details
Item | Short Drop-In Anchor |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Hollow Drop-In Anchor, Internally Threaded, 1/4 in Size, 3/4 in Overall Length, Carbon Steel Cone/Die Cast Zamak 3 Alloy Shell, 7/8 in Minimum Embedment Depth, 3/8 in Drill, 460 lb Shear Strength, 295 lb Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Nut, 4 Prongs, #8-32, Steel, Zinc Plated, 0.208 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (0804NT4)
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0010In, 5 L, PK5 (44510)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 2 PK (205822BG)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length, 50 PK (U07041.037.0087)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated (DIABL50)
- SIMPSON STRONG-TIE DROP-IN ANCHOR COIL THREAD 3/4 (DIAB75C)
- SIMPSON STRONG-TIE Anchor Hand Setting Tool, For Use With DIAB75 Drop-In Anchor (DIABST75)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated (DIABL37)
- ZORO SELECT Short Drop-In Anchor, 3/8" Dia, 16" L, Stainless Steel Plain, 50 PK (37ADR188)
- SUP-R-DROP SUP-R-DROP Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, 316 stainless steel Plain, 25 PK (1358SS6)
- L.H. DOTTIE Short Drop-In Anchor, 1/4" Dia, 3/8" L, Carbon Steel Zinc Plated, 100 PK (DAM25)
- Simpson Strong-Tie Concrete Anchors