Shop All Drop-In Anchors
Simpson Strong-Tie
Short Drop-In Anchor, 1/4" Dia, 3/4" L, Carbon Steel Zinc Plated
Mfr # HDIA25
Zoro # G209178309
Sold in multiples of 100 for $64.00
$64.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 3/4"
- Material Carbon Steel
- Finish Zinc Plated
- Drill Bit Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # HDIA25
- Zoro # G209178309
- UPC # 707392371526
- Country of Origin United States
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3/4" |
Drill Bit Size | 3/8" |
Thread Size | 1/4" |
Minimum Installation Depth | 7/8" |
Details
Item | Short Drop-In Anchor |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Hollow Drop-In Anchor, Internally Threaded, 1/4 in Size, 3/4 in Overall Length, Carbon Steel Cone/Die Cast Zamak 3 Alloy Shell, 7/8 in Minimum Embedment Depth, 3/8 in Drill, 460 lb Shear Strength, 295 lb Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 31/64 in L, Aluminum Body, 100 PK (1890PK)
- ZORO SELECT Clevis Pin, Ctrls, 0.500x3 1/2, PK10 (WWG-CLPCZ-038)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Steel Body, 200 PK (410606-1)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 25 PK (U07151.037.0150)
- SIMPSON STRONG-TIE Anchor Hand Setting Tool, For Use With DIAB75 Drop-In Anchor (DIABST75)
- SIMPSON STRONG-TIE DROP-IN ANCHOR COIL THREAD 3/4 (DIAB75C)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated (DIABL50)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated (DIABL37)
- ZORO SELECT Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 10 PK (U30575.062.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 7/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 10 PK (U30577.062.0001)
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, 18-8 Stainless Steel Plain, 25 PK (U30578.050.0001)
- Simpson Strong-Tie Drop-In Anchors