Shop All Drop-In Anchors
Simpson Strong-Tie
Short Drop-In Anchor, 1/4" Dia, 1" L, Carbon Steel Zinc Plated
Mfr # DIAB25
Zoro # G708729385
product price: $0.20
/ea
Sold in multiples of 500 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Anchor Diameter 1/4"
- Overall Length 1"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # DIAB25
- Zoro # G708729385
- UPC # 707392822585
- Country of Origin United States
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1" |
Drill Bit Size | 3/8" |
Thread Size | 1/4"-20 |
Minimum Installation Depth | 1" |
Details
Item | Short Drop-In Anchor |
For Use In | Concrete |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Drop-In Anchor, Threaded, 1/4 in Bolt/Rod, 1/4-20, Carbon Steel, 3/8 in Drill, 1 in Minimum Embedment Depth, 3/8 in Thread Length, 1 in Overall Length, 460 lb at 2500 psi/4000 psi for Concrete Shear Strength, 390 lb at 2500 psi, 490 lb at 4000 psi for Concrete Tensile, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 3 PK (39383)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/8 in L, 25 PK (U51000.025.0112)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (45685)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/16"-18 Thrd Sz, 1 1/2 in Thrd Lg, 1-1/2 in Overall Lg (2AA-B7MACH)
- SIMPSON STRONG-TIE DROP-IN ANCHOR COIL THREAD 3/4 (DIAB75C)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated (DIABL37)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated (DIABL50)
- MIDWEST FASTENER Short Drop-In Anchor, 5/16" Dia, Steel Yellow Zinc, 100 PK (05801)
- ZORO SELECT Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, 18-8 Stainless Steel Plain, 50 PK (U30578.037.0001)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 3/8" Dia, 1" L, 316 stainless steel Plain, 5 PK (1314SS6)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (09360-PWR)
- Simpson Strong-Tie Drop-In Anchors