Shop All Drop-In Anchors
Simpson Strong-Tie
Short Drop-In Anchor, 1/2" Dia, 1" L, Carbon Steel Zinc Plated
Mfr # DIA50S
Zoro # G908796507
product price: $0.90
/ea
Sold in multiples of 50 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Anchor Diameter 1/2"
- Overall Length 1"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # DIA50S
- Zoro # G908796507
- UPC # 707392773603
- Country of Origin United States
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 1" |
Drill Bit Size | 5/8" |
Thread Size | 1/2"-13 |
Minimum Installation Depth | 2" |
Details
Item | Short Drop-In Anchor |
For Use In | Concrete |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Drop-In Anchor, Short Threaded, 1/2 in Bolt/Rod, 1/2-13, Carbon Steel, 5/8 in Drill, 2 in Minimum Embedment Depth, 5/16 in Thread Length, UNC, 1 in Overall Length, 515 at 3000 psi for Concrete Shear Strength, 430 lb at 3000 psi for Concrete Tensile, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x5 L, PK5 (U39080.062.0500)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 3/8 in Lg (TSFIX-100037P-005P)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (00756)
- HELI-COIL DIVISION Heli Coil Division He5546-6 Thread Repair Kit M6 X 1 Metric (HE5546-6)
- SIMPSON STRONG-TIE DROP-IN ANCHOR COIL THREAD 3/4 (DIAB75C)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated (DIABL50)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated (DIABL37)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1/2" Dia, 3/4" L, Steel Zinc Plated, 100 PK (RX-38)
- DEWALT Smart DI Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK (6308SD-PWR)
- MKT FASTENING Sup-R-Drop Flanged Coil Thread Anchor, 1/2" Dia, 3/4" L, Steel Zinc Plated, 20 PK (13380SH)
- MKT FASTENING Sup-R-Caulk Set, Anchor Tool, 1/4-20"dia. (1407700)
- Simpson Strong-Tie Drop-In Anchors