Shop All Self-Drilling Screws
Simpson Strong-Tie
Self-Drilling Screw, Galvanized Steel
Mfr # 747644
Zoro # G904000721
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # 747644
- Zoro # G904000721
- Country of Origin United States
- Category Self-Drilling Screws
Details
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Item | Self-Drilling Screw |
Description
Features
- A33 Angle.
- Used To Reinforce Right Angle Connections.
- Fastens Wood To Wood.
- Made To Help Resist Lateral Forces.
- 90 Degrees Angle.
- Great For Home Repair Projects.
- Made With 12 Gauge Galvanized Steel.
- Install With Four 10D Nails Into Base & Four 10D Nails Into Post.
- Dimension - 1.5 x 3 x 3 in.
- Item Weight - 0.27 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 50 PK (Z0468)
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51544)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 25 PK (PFM1411460)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 3 1/2 mm Ht, 2400 PK (B12300.025.0001)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.013.0075)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW8112)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 900 PK (1432KW)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 80 PK (TKHWI-1201250-3-080P)
- TEKS Self-Drilling Screw, 1/4" x 3 in, Steel Flat Head Phillips Drive, 40 PK (21378)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Gray Ruspert Steel Flat Head Torx Drive, 8 PK (30768)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (TEKHT1012)
- Simpson Strong-Tie Self-Drilling Screws