Shop All Self-Drilling Screws
Simpson Strong-Tie
Self-Drilling Screw, #14-14 x 1 in, Zinc Plated Metal Hex Head Hex Drive
Mfr # E1B1414R100
Zoro # G309009336
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14-14
- System of Measurement Inch
- Fastener Length 1 in
- Material Metal
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # E1B1414R100
- Zoro # G309009336
- UPC # 746056119401
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | #14-14 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Metal |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ASTM C1513 |
Description
Simpson Strong-Tie Self-Drilling Screw, Series: E Series, Measurement System: Imperial, #14-14 Thread, 1 in Overall Length, Hex Washer Head, Hex Drive, Metal, Zinc Plated, Drill Point, #3 Point, 3/8 in Drive, 1/2 in Head, Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 2 in Lg (Z1072)
- PRIME-LINE Nail Assortment Kit. Plastic Compartment Box Includes Common, Finish Single Pack (9220077)
- MIDWEST FASTENER 7/64" x 1-1/2" Zinc Plated Steel Cotter Pins 60PK (930216)
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 100 PK (08109)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.019.0100)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0125)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.021.0075)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Pan Head Phillips Drive, 15 PK (79103)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 8000 PK (0812KPPB)
- TEKS Self-Drilling Screw, #12 x 1, Zinc Steel Hex Head 400 PK (21341)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 300 PK (3712ABSW188)
- Simpson Strong-Tie Self-Tapping Screws