Shop All Self-Drilling Screws
Simpson Strong-Tie
Self-Drilling Screw, #14-14 x 1 in, Zinc Plated Metal Hex Head Hex Drive
Mfr # E1B1414B
Zoro # G409007621
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14-14
- System of Measurement Inch
- Fastener Length 1 in
- Material Metal
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # E1B1414B
- Zoro # G409007621
- UPC # 746056101604
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | #14-14 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Metal |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ASTM C1513 |
Description
Simpson Strong-Tie Self-Drilling Screw, Series: E Series, Measurement System: Imperial, #14-14 Thread, 1 in Overall Length, Hex Washer Head, Hex Drive, Metal, Zinc Plated, Drill Point, #3 Point, 3/8 in Drive, 1/2 in Head, Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK5 (M39140.100.0050)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02857)
- HILLMAN Wood Screw, Phillips Drive, 10 PK (5791)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05239)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3 in, Zinc Plated Steel Drive Head Torx Drive, 1000 PK (1048KTM)
- TOTALTURF Self-Drilling Screw, #6 x 0.43 in, Phosphate Pan Head Phillips Drive (TO29614)
- ZORO SELECT Self Drill Screw, #8 x 3 in, Zinc Plated Steel Bugle Head Phillips Drive, 1400 PK (636370-BR)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (07962)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1195 PK (09816)
- ITW Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated 30 PK (21356)
- ZORO SELECT Self-Drilling Screw, #12-14 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 2000 PK (1224KW188)
- Simpson Strong-Tie Self-Tapping Screws