Shop All Drop-In Anchors
Simpson Strong-Tie
SDS+ Dropin Anchor Kit 1/2in, 3/8in, 1/4in Tools
Mfr # DIABSTSDS-KIT
Zoro # G211590496
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # DIABSTSDS-KIT
- Zoro # G211590496
- Country of Origin China
- Category Drop-In Anchors
Description
Simpson Strong-Tie DIABSTSDS-KIT SDS+ Drop In Anchor Kit 1/2in, 3/8in, 1/4in ToolsThe Steel Strong-Wall portal frame connection kit is a complete solution for portal frame applications. The kit works with the Steel Strong-Wall shearwalls to achieve increased load values for portal frame systems. The kit includes everything needed to simplify the connection.Key FeaturesSimplifies installation to provide superior performanceStraps designed specifically for the Steel Strong-Wall used in portal applications#14 x 1in self-drilling screws to attach the straps to the Steel Strong-WallProduct Includes2 10-gauge SSWPS straps, 8 #14 x 1in self-drilling screws and installation instructionsInstallationPortal frame connection kit is required to achieve increased load values listed for portal frame system.Position header flush with exterior face of the Steel Strong-Wall shearwall.Install SSWPS straps on exterior face of the Steel Strong-Wall shearwall SSW using #14 x 1in self-drilling screws supplied.Shim between Steel Strong-Wall and header, if necessary. Maximum shim thickness between the Steel Strong-Wall and header is 7/8in.Use 1/4in x 3 1/2in Simpson Strong-Tie1/4 Strong-Drive1/4 SDS Heavy-Duty Connector screws supplied with SSW to attach SSW to header.Install SSWPS straps to exterior face of header using ten 0.148in x 2 1/2in minimum Length nails.Walls with 2x4 preattached studs may also be used in 2x6 wall framing. Install the wall flush to the exterior face of the framing and add furring to the opposite side.Walls may be installed with solid or multi-ply headers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-32 X 1in 18-8 Stainless Steel 10PK (9169116)
- HILLMAN Wood Screw, #10, 3-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (48422)
- FREEMAN 21 Degree .113"x2" Plastic Collated Galvanized Ring Shank Full Round H (FR.113-2GRS)
- BSC PREFERRED Nylon Threaded Rod 5/16-18 Thread Size 2 Feet Long (98831A370)
- SIMPSON STRONG-TIE DROP-IN ANCHOR COIL THREAD 3/4 (DIAB75C)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated (DIABL37)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated (DIABL50)
- DEWALT Smart DI Flush Embedment Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (6306SD-PWR)
- DEWALT Smart DI Flush Embedment Anchor, 1/4" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (6304SD-PWR)
- ZORO SELECT Flush Embedment Anchor, 1" Dia, 3-1/8" L, Steel Zinc Plated, 50 PK (B30575.075.0001)
- ZORO SELECT Flush Embedment Anchor, 1" Dia, 3-1/8" L, Carbon Steel Zinc Plated, 5 PK (U30575.075.0001)
- Simpson Strong-Tie Concrete Anchors