Shop All Roofing Nails
Simpson Strong-Tie
Roofing Nail, 3 in L, 10D, Stainless Steel, 12 ga
Mfr # S10SND5
Zoro # G3988464
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Size 10D
- Material Stainless Steel
- Package Weight 5 lb
- Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # S10SND5
- Zoro # G3988464
- UPC # 744039051052
- Country of Origin United States
- Category Roofing Nails
Dimensions
Length | 3 in |
Size | 10D |
Details
Item | Roofing Nail |
Material | Stainless Steel |
Package Weight | 5 lb |
Gauge | 12 ga |
Approx. Pkg. Qty. | 1 |
Description
Simpson Strong-Tie offers a wide range of fasteners focused on the needs of the professional builder. That means that we focus on features that allow our products to install easier and perform better. We also test them for quality and performance because we know our reputation and yours depends on it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-3/4" L, PK250 (2UHT1)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02956)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 10 PK (HC30140601-010P2)
- ZORO SELECT 1-1/2"-6 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.150.0001)
- SIMPSON STRONG-TIE Simpson Strong Tie N8D5HDG-WEST N8D Nails (849572)
- SIMPSON STRONG-TIE Roofing Nail, 2-1/2 in L, 8D, 316 Stainless Steel, Painted Finish, 13 ga (S8SNDW5)
- GRIP-RITE Roofing Nail, 3 in L, 10D, Steel, Electro Galvanized Finish, 11 ga (3EGRFG1)
- HILLMAN Roofing Nail, 1-3/4 in L, 5D, Steel, Hot Dipped Galvanized Finish, 10 ga (461451)
- PRO-FIT ROOF NAIL W/WSHR 2"" 1# (0099138)
- PRIMUS SOURCE 1.25 in. Electro Galvanized Roofing Nails 50 Lb Pk (114EGRFG)
- METABO HPT NAIL 1-1/2""L 15 GAUGE (14303HPT)
- Simpson Strong-Tie Roofing Nails