Shop All Roofing Nails
Simpson Strong-Tie
Roofing Nail, 3 in L, 10D
Mfr # N10DHDG-R
Zoro # G207910444
Sold in multiples of 12 for $67.80
$67.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Size 10D
- Package Weight 1 lb
- Approx. Pkg. Qty. 1
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # N10DHDG-R
- Zoro # G207910444
- UPC # 707392841630
- Country of Origin United States
- Category Roofing Nails
Dimensions
Length | 3 in |
Size | 10D |
Details
Item | Roofing Nail |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Description
10D x 112, Smooth Shank Nail HDG, 1 LB Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 8 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0008)
- ZORO SELECT Wood Screw, #14, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0250)
- 80/20 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3420)
- NEWPORT FASTENERS 8-32 Square Machine Screw Nuts/Steel/Zinc , 5000PK (831129)
- SIMPSON STRONG-TIE Roofing Nail, 3 in L, 10D, Stainless Steel, 12 ga (S10SND5)
- SIMPSON STRONG-TIE Roofing Nail, 1-1/4 in L, 3D, Stainless Steel, 14 ga (S3SNDB)
- HILLMAN Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga (195934)
- PRO-FIT Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish (0132055)
- GRIP-RITE Roofing Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10-1/4 ga (8C1)
- PRO-FIT Roofing Nail, 1-1/2 in L, 4D, Steel, Galvanized Finish, 11 ga (69095)
- MAZE NAILS Roofing Nail, 1-3/4 in L, 5D (R164AF530)
- Simpson Strong-Tie Roofing Nails