Shop All Roofing Nails
Simpson Strong-Tie
Roofing Nail, 2-1/2 in L, 8D, 316 Stainless Steel, Painted Finish, 13 ga
Mfr # S8SNDW5
Zoro # G1756219
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8D
- Material 316 Stainless Steel
- Finish Painted
- Gauge 13 ga
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # S8SNDW5
- Zoro # G1756219
- UPC # 744039022298
- Country of Origin United States
- Category Roofing Nails
Dimensions
Length | 2-1/2 in |
Size | 8D |
Details
Item | Roofing Nail |
Material | 316 Stainless Steel |
Finish | Painted |
Gauge | 13 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Description
316 stainless steel for corrosion resistance. Ring shank for greater holding power. Small painted white head blends with white PVC trim boards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Zinc Plated (U16010.025.0100)
- ZORO SELECT #8-32 x 5/16 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.016.0031)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 5/8 in L, 50 PK (U55000.037.0062)
- ZORO SELECT Taper Pin, Standard, Steel, #2/0 x 1, PK50 (U39000.142.0100)
- SIMPSON STRONG-TIE Roofing Nail, 1-1/4 in L, 3D, Stainless Steel, 14 ga (S3SNDB)
- SIMPSON STRONG-TIE Roofing Nail, 3 in L, 10D, Stainless Steel, 12 ga (S10SND5)
- PRIMUS SOURCE Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish (112PRCAP1)
- SWAN SECURE Roofing Nail, 2 in L, 6D, Stainless Steel (T6SND1)
- STALLION Nail Drywall 1-1/2'L (E5717833)
- MAZE NAILS Roofing Nail, 2-1/2 in L, 8D, Stainless Steel (PVC8A1128252)
- HILLMAN Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga (461456)
- Simpson Strong-Tie Roofing Nails