Shop All Roofing Nails
Simpson Strong-Tie
Roofing Nail, 1 in L, 2D, Stainless Steel, 10 ga
Mfr # S210ARN1
Zoro # G407449362
product price: $25.75
/ea
Sold in multiples of 18 for $463.50
$463.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2D
- Material Stainless Steel
- Gauge 10 ga
- Approx. Pkg. Qty. 1
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # S210ARN1
- Zoro # G407449362
- UPC # 744039016409
- Country of Origin United States
- Category Roofing Nails
Dimensions
Length | 1 in |
Size | 2D |
Details
Item | Roofing Nail |
Material | Stainless Steel |
Gauge | 10 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Head Type | Large Flat |
Description
The Simpson StrongTie roofing nailannular ring shank was designed to optimize holding power, while incorporating higher levels of corrosion resistance Its large flat head provides extra bearing surface to firmly secure roofing material and its annular ring shank increases withdrawal resistance A variety of sizes are available in type 316 and type 305 stainless steel, as well as in copper and aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38575)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 100 PK (MBS38112)
- ZORO SELECT 6.3 mm White Plastic License Plate Nuts, 50 pk. (1228PK)
- DFS Security Anchor Long Lag Shield, 3/8" Dia, 2-3/8" L, 100 PK (38238FS)
- SIMPSON STRONG-TIE Roofing Nail, 3 in L, 10D, Stainless Steel, 12 ga (S10SND5)
- SIMPSON STRONG-TIE Roofing Nail, 2-1/2 in L, 8D, 316 Stainless Steel, Painted Finish, 13 ga (S8SNDW5)
- HILLMAN Hillman Fasteners 196488 1 lbs; 1.5 in. x 10 Gauge Neoprene Washer Roofing Nail (196488)
- ZORO SELECT Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga, 710 PK (4NEY9)
- SWAN SECURE Roofing Nail, 2 in L, 6D, Stainless Steel (T6SND1)
- PRO-FIT Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga (132055)
- GRIP-RITE Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga (1EGRFG1)
- Simpson Strong-Tie Roofing Nails