Shop All Roofing Nails
Simpson Strong-Tie
Roofing Nail, 1-1/4 in L, 3D, Stainless Steel
Mfr # S3NCXW1
Zoro # G1753260
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/4 in
- Size 3D
- Material Stainless Steel
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # S3NCXW1
- Zoro # G1753260
- UPC # 744039634842
- Country of Origin Taiwan, Province of China
- Category Roofing Nails
Dimensions
Length | 1-1/4 in |
Size | 3D |
Details
Item | Roofing Nail |
Material | Stainless Steel |
Approx. Pkg. Qty. | 1 |
Description
304 stainless steel for superior corrosion resistance. White head blends better in white trim boards. Use to fasten trim and white aluminum flashing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Class 12.9, M16 Hex Head Cap Screw, Black Oxide Steel, 45 mm L (K0871.216X45)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51030.025.0175)
- ZORO SELECT Step Key Stock 1, 1/2 in Top W, 1/4 in Top Step H, 7/16 in Bottom W, 5/32 in Lower Step H (WWGSK12-1)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Coated, Round Head, 28 Degrees (S8D-FH)
- SIMPSON STRONG-TIE Roofing Nail, 1-1/4 in L, 3D, Stainless Steel, 14 ga (S3SNDB)
- SIMPSON STRONG-TIE Roofing Nail, 3 in L, 10D, Stainless Steel, 12 ga (S10SND5)
- ZORO SELECT Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga, 220 PK (4NEY3)
- HILLMAN Roofing Nail, 6 in L, 60D, Steel, Galvanized Finish (461488)
- SWAN SECURE Roofing Nail, 1-3/4 in L, 5D, Stainless Steel (S5SND1)
- KEEN Pro-fitl Bulk Nails 611110 Coil Roofing Nail Electro Galvanized 1.75 x .120 In. (KE425166)
- ZORO SELECT Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga, 187 PK (4NEY4)
- Simpson Strong-Tie Roofing Nails