Shop All Roofing Nails
This Product is Discontinued
Simpson Strong-Tie
Roofing Nail, 1-1/4 in L, 3D, Stainless Steel, 14 ga (Discontinued)
Mfr # S3SND1
Zoro # G2716932
This Product is Discontinued
Key Features
- Length 1-1/4 in
- Size 3D
- Material Stainless Steel
- Gauge 14 ga
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # S3SND1
- Zoro # G2716932
- UPC # 744039050314
- Country of Origin United States
- Category Roofing Nails
Dimensions
Length | 1-1/4 in |
Size | 3D |
Details
Item | Roofing Nail |
Material | Stainless Steel |
Gauge | 14 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Description
304 stainless steel for corrosion resistance.Ring shank for greater holding power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.