Shop All Roofing Nails
Simpson Strong-Tie
Roofing Nail, 1-1/2 in L, 4D, 316 Stainless Steel, 14 ga
Mfr # S4SNDB
Zoro # G2717982
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Size 4D
- Material 316 Stainless Steel
- Gauge 14 ga
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # S4SNDB
- Zoro # G2717982
- UPC # 744039175130
- Country of Origin United States
- Category Roofing Nails
Dimensions
Length | 1-1/2 in |
Size | 4D |
Details
Item | Roofing Nail |
Material | 316 Stainless Steel |
Gauge | 14 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Description
316 stainless steel for corrosion resistance. Ring shank for greater holding power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 in, Steel, Grade A, Black Oxide Finish (U20360.050.1200)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 5/16 in W, 5/16 in H (6003120312-36)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Brass Steel Flat Head Phillips Drive, 50 PK (64122)
- MIDWEST FASTENER Aluminum Turn Buttons 20PK (66084)
- SIMPSON STRONG-TIE Roofing Nail, 1-1/4 in L, 3D, Stainless Steel, 14 ga (S3SNDB)
- SIMPSON STRONG-TIE Roofing Nail, 3 in L, 10D, Stainless Steel, 12 ga (S10SND5)
- GRIP-RITE Roofing Nail, 1-1/4 in L, 3D, Steel, Hot Dipped Galvanized Finish, 11 ga (114HGRFG1)
- HILLMAN Roofing Nail, 3/4 in L, 1D, Steel, Electro Galvanized Finish, 11 ga (195946)
- HILLMAN Roofing Nail, 6 in L, 60D, Steel, Galvanized Finish (461488)
- SWAN SECURE Nail Siding Ss 6D 5Lb (S6SND5)
- HILLMAN Roofing Nail, 1-3/4 in L, 5D, Steel, Hot Dipped Galvanized Finish, 10 ga (461451)
- Simpson Strong-Tie Roofing Nails