Shop All Rod Hangers
This Product is Discontinued
Simpson Strong Tie
Rod Hanger, 1/4 in Size, Case Hardened Steel zinc, 100 PK (Discontinued)
Mfr # THD25112RH-G100
Zoro # G2676177
Free Shipping & Returns
This Product is Discontinued
Key Features
- Screw Size 1/4 in
- Material Case Hardened Steel
- Finish Zinc
- Shank Length 1 1/2 in
- Head Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong Tie
- MFR # THD25112RH-G100
- Zoro # G2676177
- UPC # 707392476900
- Country of Origin China
- Category Rod Hangers
Dimensions
Screw Size | 1/4 in |
Shank Length | 1 1/2 in |
Head Dia. | 3/8 in |
Drill Size | 1/4 in |
Rod Size | 1/4-20 |
Rod Size - Hangers | 1/4"-20 |
Details
Item | Rod Hanger |
Material | Case Hardened Steel |
Finish | Zinc |
Fastener Finish | Zinc Plated |
Application | For Installation Into Concrete |
Material Application | Concrete |
Type | Coupler Head |
Rod Hanger Type | Vertical |
Max. Load Capacity (Lb.) | 525 |
Anchor Material | Steel |
Description
Rod Hanger, Screw Size 1/4 in, Material Case Hardened Steel, Finish Zinc, Includes -, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.