Shop All Structural Framing System Accessories
Simpson Strong-Tie
Rigid Tie Rta2Z
Mfr # RTA2Z
Zoro # G7700759
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 5.5625 in
- Length 1.434 in
- Height (In.) 5.5625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # RTA2Z
- Zoro # G7700759
- UPC # 44315018602
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 5.5625 in |
Length | 1.434 in |
Height (In.) | 5.5625 in |
Description
Not only do angles make joints stronger they also provide more consistent straight corners. Simpson Strong-Tie offers a wide variety of angles in various sizes and thicknesses to handle light-duty jobs or projects where a structural connection is needed. Some can be bent (skewed) to match the project. For outdoor projects or those where moisture is present use our ZMax zinc-coated connectors which provide extra resistance against corrosion (look for a Z at the end of the model number).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 34 1/8 in H x 28 in W, 5 Shelves, Gray (1205-95)
- 80/20 Universal Pivot Nub 80mm 40 S (40-4386)
- QUARTET Garment Rack, Black, 36 In (20225)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 29 7/8 in L, Blue (30292BLUE)
- SIMPSON STRONG-TIE Rigid Tie Rtr (RTR)
- SIMPSON STRONG-TIE Stair Tread Angle Ta9Z (TA9Z-R)
- SIMPSON STRONG-TIE Adj Post Cap Zmax Lpc4Z (LPC4Z)
- SIMPSON STRONG-TIE CONNECTOR SCREW 3-1/2""L (SDS25312-R25L)
- SIMPSON STRONG-TIE Insulation Support Is24 (IS24-R100)
- SIMPSON STRONG-TIE Hurricane Tie H2.5A (H2.5A)
- 80/20 Push In Fastener Blue, 15 S (3274BLU)
- Simpson Strong-Tie Structural Framing System Accessories