Shop All Concrete Anchor Screws
Simpson Strong-Tie
RFB BOLT Concrete Screw, 12 in. L, Hot Dipped Galvanized, 2 PK
Mfr # RFB#5X12HDGP2
Zoro # G703529621
product price: $21.29
/pk 2, $10.65/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Overall Length 12 in.
- Sub-Brand RFB BOLT
- Finish Hot Dipped Galvanized
- Drill Bit Size 5/8x12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # RFB#5X12HDGP2
- Zoro # G703529621
- UPC # 707392004523
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Overall Length | 12 in. |
Drill Bit Size | 5/8x12 |
Dia. | 5/8 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | RFB BOLT |
Finish | Hot Dipped Galvanized |
Weight | 2 lbs |
Description
RFBs are clean, oil-free, pre-cut threaded rod, supplied with nut and washer. Offers a complete engineered anchoring system when used with Simpson Strong-Tie® adhesive. Inspection is easy; the head is stamped with rod length and "No Equal" symbol for identification after installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 25 PK (U01210.037.0225)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 10 PK (1534)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK (N04160.025.0300)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, Black (186273)
- SIMPSON STRONG-TIE Concrete Screw, 1/4" Dia., 3-7/16 in. L, 302 Stainless Steel (SPS25344-KT)
- SIMPSON STRONG-TIE TITEN HD 1/2 X 5 304SS (THD50500H4SS)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD50800H)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THDT75600H)
- SIMPSON STRONG-TIE TITEN HD 3/4 X 4 304SS (THD75400H4SS)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD75500H)
- ZORO SELECT Con-Sert Screws Masonry Screw, 5/32" Dia., Flat, 3/4 in L, Carbon Steel Yellow Zinc, 100 PK (08034PS)
- Simpson Strong-Tie Concrete Anchor Screws