Shop All Epoxy & Structural Adhesives
Simpson Strong-Tie
Professional Wood Glue, Yellow, 32 fl oz, Bottle
Mfr # CILPL1A
Zoro # G210469571
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Container Size 32 fl oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # CILPL1A
- Zoro # G210469571
- Country of Origin Unknown
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 32 fl oz |
Details
Item | Professional Wood Glue |
Color | Yellow |
Container Type | Bottle |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Protective Tape, Clear, 4"x 15 ft. (31825C)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71030)
- 3M Metalized Film Tape, Silver, 1In x 5Yd (850)
- OATEY Gray Cement For PVC 8 oz (31094V)
- SIMPSON STRONG-TIE 22oz Epoxy Anchoring Adhesive w/ Nozzle (ET3G22-N)
- SIMPSON STRONG-TIE 8.5oz Epoxy Anchoring Adhesive w/ Nozzle (ET3G10)
- SIMPSON STRONG-TIE 9oz CRACK-PAC Injection Epoxy (ETIPAC2G10)
- LOCTITE Epoxy Adhesive, 615 Series, Blue, Tube, 1:01 Mix Ratio, 25 min Functional Cure (398458)
- GORILLAPRO Glue Stick, Clear, 10 PK (EP3)
- J-B WELD Epoxy Adhesive, PlasticWeld Series, Tan, Syringe, 1:01 Mix Ratio, 1 hr Functional Cure (50132)
- PC PRODUCTS Primer, PC-Rot Series, Amber, 4.5 fl oz, Aerosol Can, 2:01 Mix Ratio, Not Rated Functional Cure (192610)
- Simpson Strong-Tie Epoxy & Structural Adhesives