Shop All Electrical Box Hardware
Simpson Strong-Tie
Post Base Epb44 4X4
Mfr # EPB44
Zoro # G1932582
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.83 in
- Depth 3-1/4 in
- Height 10.346 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # EPB44
- Zoro # G1932582
- UPC # 44315202001
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Width | 3.83 in |
Depth | 3-1/4 in |
Height | 10.346 in. |
Description
Post and Column Bases secure the bottom of posts or columns to concrete and are perfect for decks or patio covers. Models are available for attaching to existing hardened concrete wet concrete as well as wood. The EPB series provides a connection between a post (or column) for decks patio covers and other top-supported structures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Non-Met Cover, Brwn (HBLNCBN)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Yellow (5461CR)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x36 (A6636T1T)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-10)
- WIEGMANN Mounting Feet, NOVAL Accessory, Chrome (N412MFK)
- RACO Flush-Fit Device Leveling Plate, Plate Accessory, 999 (999)
- RACO Electrical Box, Ring Accessory, Steel, Box (131RAC)
- ABB Outlet Box, Box Accessory, PVC (5133363U)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO50)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR6)
- RACO Junction Box, 2 Gang, Steel, Wall Box (223)
- Simpson Strong-Tie Electrical Box Hardware