Shop All Pneumatic Nails
Simpson Strong-Tie
Pneumatic Nail, 2 in L, 18 ga
Mfr # T18N200FNB
Zoro # G9448578
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 18 ga
- Material 316 Stainless Steel
- Approx. Pkg. Qty. 1
- Size 6D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # T18N200FNB
- Zoro # G9448578
- UPC # 744039614974
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Size | 6D |
Details
Item | Pneumatic Nail |
Gauge | 18 ga |
Material | 316 Stainless Steel |
Approx. Pkg. Qty. | 1 |
Description
antenna can be used indoors or outdoors where a flawless reception remains rain or shine! crisp signal with the help of the Extremely Low Noise amplifier leads to an outstanding picture and sound quality in high definition
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Hex Nut, 1/8", 12 PK (60169)
- VELCRO BRAND Reclosable Fastener, Disc, Black, 75 PK (90089)
- ZORO SELECT Flat Washer, Fits Bolt Size 1X2" , 18-8 Stainless Steel Plain Finish, 250 PK (10032WN188)
- GRIP-RITE NAIL CAP EG 1.5"" 2.5K (GCB112)
- SIMPSON STRONG-TIE Collated Metal Connector Nail, 1-1/2 in L, 10 ga, Hot Dipped Galvanized, Full Round Head (N8HDGPT500)
- SIMPSON STRONG-TIE Pneumatic Nail, 2 in L, 16 ga (S16N200FNB)
- SIMPSON STRONG-TIE Collated Siding Nail, 1-3/4 in L, 13 ga, Full Round Head, 15 Degrees (S13A175SNC)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 16 ga, T-Head Head, 20 Degrees (T16N150PFB)
- SIMPSON STRONG-TIE Simpson Strong-Tie 2815330 33 deg Smooth Shank Paper Strip Structural-Connector Nails; 1.5 x 0.131 in. Dia. (2815330)
- SIMPSON STRONG-TIE Simpson Strong-Tie 2608537 18 Gauge 1.5 in. Coated Stainless Steel Brad Nail (2608537)
- GEC Freeman Framing Nails FR.113-238B, 2-3/8" x .113", Plastic Collated, Coated Smooth Shank, 2000/Bx (FR.113-238B)
- Simpson Strong-Tie Pneumatic Nails