Shop All Pneumatic Nails
Simpson Strong-Tie
Pneumatic Nail, 2 in L, 18 ga, 5 PK
Mfr # S18N200FNB
Zoro # G106712118
product price: $86.15
/pk 5, $17.23/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 18 ga
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # S18N200FNB
- Zoro # G106712118
- UPC # 744039591909
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Item | Pneumatic Nail |
Gauge | 18 ga |
Collation Configuration | Strip |
Description
Nail 1-1/2" 18 Ga., 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (M01200.080.0060)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 8 mm L, 100 PK (M01210.040.0008)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 12 in Shank, 1-3/8 in ID, 316 Stainless Steel, Plain (N2027-316SS-12)
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 15 PK (8732CH188)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 9 ga, Hot Dipped Galvanized, Full Round Head, 33 Degrees (N10HDGPT500)
- SIMPSON STRONG-TIE Pneumatic Nail, 2 in L, 18 ga (T18N200FNB)
- SIMPSON STRONG-TIE Pneumatic Nail, 2 in L, 16 ga (S16N200FNB)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 16 ga, T-Head Head, 20 Degrees (T16N150PFB)
- SIMPSON STRONG-TIE Pneumatic Nail, 1-1/2 in L, 18 ga (T18N150FNB)
- SIMPSON STRONG-TIE Hdg Nails 16D 5#Box (16D5HDG-R)
- SPOTNAILS Pneumatic Nail, 1-3/4 in L, Bright (CW5D083S)
- Simpson Strong-Tie Pneumatic Nails