Shop All Pneumatic Nails
Simpson Strong-Tie
Pneumatic Nail, 2-1/2 in L, Copper Plated
Mfr # T16N250PFB
Zoro # G9453222
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Finish Copper Plated
- Approx. Pkg. Qty. 1
- Size 8D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # T16N250PFB
- Zoro # G9453222
- UPC # 744039612789
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Size | 8D |
Details
Item | Pneumatic Nail |
Finish | Copper Plated |
Approx. Pkg. Qty. | 1 |
Description
3/4inch CTS Sioux Chief 508 series copper plated bell hangers shall be used where necessary to support copper CTS in piping systems. Hanger shall be fastened directly to studs joists or walls and secured with 2-1/2 inch mounting screw. Bell hanger shall minimally provide a 3/4 inch stand off distance from mounting surface. Hanger shall be copper-plated. Upper and lower pipe saddles of hanger shall fit CTS tube after screws are tightened.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07151.080.0040)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/4 ID, PK10 (24255)
- ZORO SELECT #10-24 x 1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0050)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK (72248)
- SIMPSON STRONG-TIE Hdg Nails 16D 5#Box (16D5HDG-R)
- SIMPSON STRONG-TIE Pneumatic Nail, 2 in L, 18 ga (T18N200FNB)
- SIMPSON STRONG-TIE Collated Siding Nail, 1-3/4 in L, Round Head, 15 Degrees (S13A175SNBP)
- SIMPSON STRONG-TIE Pneumatic Nail, 1-1/2 in L, 18 ga (T18N150FNB)
- SIMPSON STRONG-TIE Nails Str-Cnc 33Deg 500P (N8HDGPT500)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 16 ga, T-Head Head, 20 Degrees (T16N150PFB)
- BOSTITCH Pneumatic Nail, 2-1/2 in L, 13 ga, Coated, Full Round Head, 15 Degrees (C8R99BD)
- Simpson Strong-Tie Pneumatic Nails