Shop All Pneumatic Nails
Simpson Strong-Tie
Pneumatic Nail, 2-1/2 in L, 16 ga
Mfr # S16N250FNB
Zoro # G9447062
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Gauge 16 ga
- Shank Type Ring
- Material Stainless Steel
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # S16N250FNB
- Zoro # G9447062
- UPC # 744039783601
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Size | 8D |
Details
Item | Pneumatic Nail |
Gauge | 16 ga |
Shank Type | Ring |
Material | Stainless Steel |
Approx. Pkg. Qty. | 1 |
Description
Blue fine crepe paper masking tape with a specially formulated pressure-sensitive synthetic rubber adhesive designed for exposure to sunlight up to 14 days. Featuring IPG's patented Bloc-it Clean Line technology. This advanced formula is a proprietary edge treatment that delivers clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .585 in L, Steel (BTI-CAL2-1032-225/B1)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 20 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME089)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK420 (4NEW5)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U34121.012.0042)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 9 ga, Hot Dipped Galvanized, Full Round Head, 33 Degrees (N10HDGPT500)
- SIMPSON STRONG-TIE Collated Siding Nail, 1-3/4 in L, 13 ga, Full Round Head, 15 Degrees (S13A175SNC)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 16 ga, T-Head Head, 20 Degrees (T16N150PFB)
- SIMPSON STRONG-TIE Pneumatic Nail, 1-1/2 in L, 18 ga (T18N150FNB)
- SIMPSON STRONG-TIE Hdg Nails 16D 5#Box (16D5HDG-R)
- SIMPSON STRONG-TIE Collated Siding Nail, 1-3/4 in L, Round Head, 15 Degrees (S13A175SNBP)
- SIMPSON STRONG-TIE Nails Str-Cnc 33Deg 500P (N8HDGPT500)
- Simpson Strong-Tie Pneumatic Nails