Shop All Structural Framing System Accessories
Simpson Strong-Tie
Pipe Grp Tie 12Ga Stl
Mfr # PGTIC2Z-R
Zoro # G7698184
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 6.5625 in
- Length 2.625 in
- Height (In.) 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # PGTIC2Z-R
- Zoro # G7698184
- UPC # 707392449607
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 6.5625 in |
Length | 2.625 in |
Height (In.) | 2.5 in |
Description
Simpson Strong-Tie Pipe Grip Ties make it easy to attach wood fence rails to metal fence posts. Galvanized fence posts typically last longer than wood posts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 30 Pair Shoe Rack - 5 Tiers of Space Saving Organization (991100QWH)
- LYON Wire Decking, 24" D, 48" W, 300 lb Load Cap (GV4824FW6)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Ivory (QSB108IV)
- LEWISBINS LEWISBins Card Holder For Conductive Divider Boxes - 6-1/2"L x 2-1/4"W (CH20LS)
- SIMPSON STRONG-TIE Stair Tread Angle Ta9Z (TA9Z-R)
- SIMPSON STRONG-TIE Ez Spike Fpbs44 (FPBS44)
- SIMPSON STRONG-TIE Adj Post Cap Zmax Lpc4Z (LPC4Z)
- SIMPSON STRONG-TIE ZMax 5.56 in. H X 5.56 in. W 16 Ga. Steel End Post Cap (LPC6Z)
- SIMPSON STRONG-TIE Adj Post Cap Ac6Z (AC6Z)
- SIMPSON STRONG-TIE CONNECTOR SCREW 3-1/2""L (SDS25312-R25L)
- FATH Cube Connector, 20 Series (093WW201N05)
- Simpson Strong-Tie Structural Framing System Accessories