Shop All Post Brackets
Simpson Strong-Tie
Outdoor Accents Rough 6x6 Adjustable Post Base
Mfr # APVB66R
Zoro # G904841188
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.6631 in
- Width 6.2012 in
- Depth (In.) 5.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # APVB66R
- Zoro # G904841188
- UPC # 707392008095
- Country of Origin United States
- Category Post Brackets
Dimensions
Height | 6.6631 in |
Width | 6.2012 in |
Depth (In.) | 5.375 in |
Details
Item | Outdoor Decorative Hardware |
Description
Outdoor Accents post bases secure the post or column to concrete and are perfect for outdoor projects, such as pergolas, patio covers and other top-supported structures. These post bases feature a clean, simple design and provide ZMAX galvanization with black powder coat for extra corrosion resistance. The post base includes a 1" standoff from the concrete to help avoid post-end rot from moisture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 218, EPDM, 0.13 In., PK10 (5JJX1)
- TRIMLITE 36" x 80" Primed 1-Panel Interior Shaker Slab Door (3068pri8401)
- HILLMAN SOLID BRASS DECORATIVE CATCH (851423)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1262060)
- SIMPSON STRONG-TIE Simpson Strong Tie CBSQ66-SDS2-WEST 6 x 6 Standoff Base (848984)
- SIMPSON STRONG-TIE 17.5 in. H X 1.25 in. W 22 Ga. Steel Truss Spacer (TSBR2-16)
- SIMPSON STRONG-TIE POST BASE ZMAX 6X6 (PB66Z)
- SIMPSON STRONG-TIE ZMax 3 in. H X 5.5 in. W 12 Ga. Galvanized Steel Post Base (ABW66Z)
- SIMPSON STRONG-TIE ZMax 2.25 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABW44Z)
- SIMPSON STRONG-TIE Simpson Strong Tie ABA44Z 4 x 4 Standoff Post Base (747715)
- OZCO Ozco 56613 6-Inch Butt Joint Flush Plate Connector (2 Per Pack) (56613)
- Simpson Strong-Tie Post Brackets