Shop All Drive Pin Anchors
Simpson Strong-Tie
Nail Drive Anchor, 0.106" Dia., 3/4" L, Steel Galvanized
Mfr # GDP-75-NFC
Zoro # G208728574
product price: $0.10
/ea
Sold in multiples of 1000 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Brick
- Anchor Diameter 0.106"
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # GDP-75-NFC
- Zoro # G208728574
- UPC # 707392964315
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 0.106" |
Overall Length | 3/4" |
Details
Item | Nail Drive Anchor |
Compatible Material | Brick |
Material | Steel |
Finish | Galvanized |
Description
Simpson Strong-Tie Drive Pin, Series: GDP, 3/4 in Shank Length, 0.24 in Head Dia, 0.106 in Shank Dia, For Use With: GCN-MEPMAG Gas-Actuated Tools, Steel Fastener, Galvanized, Material Fastened To: Concrete, Concrete Filled Deck, Masonry and Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK100 (WWG-CPS-036)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.050.8888)
- ZORO SELECT Set Screw, M10 x 1.50mm x 16mm L., PK10 (M51260.100.0016)
- DAGGERZ Wood Screw, #8, 2 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 3500 PK (DLFLPHL08200**)
- SIMPSON STRONG-TIE Crimp Drive Nail Drive Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated (CD25300M)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 15/32" L, Aluminum Plain, 500 PK (5ZVL3)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated, 100 PK (ZAS100)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70652.025.0150)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 1000 PK (07869)
- DEWALT Pin Drive Anchors (50310-PWR)
- DEWALT Drive Nail Drive Anchor, 3/16" Dia., 3" L, Steel Zinc Plated, 100 PK (03162-PWR)
- Simpson Strong-Tie Concrete Anchors