Shop All Deck Nails
Simpson Strong-Tie
NAIL DECK 3"" L
Mfr # S10HPTD5
Zoro # G1766789
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Size 10D
- Gauge 9
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # S10HPTD5
- Zoro # G1766789
- UPC # 744039011056
- Country of Origin United States
- Category Deck Nails
Dimensions
Size | 10D |
Length | 3" |
Details
Material | 304 Stainless Steel |
Gauge | 9 |
Description
Preservative Treated Wood Decking Nails have a Larger shank diameter that easily penetrates both green and seasoned preservative treated pine. Only available in Annular ring shank which increases withdrawal resistance to help prevent nail heads from popping up over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 4 in L, Steel Zinc Plated, 25 PK (U70520.050.0400)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-8, 3 ft, Steel, Grade B7, Black Oxide Finish (TRFIB7137X3SP-002P)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 250 PK (AD68ABS200)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (07572)
- SIMPSON STRONG-TIE NAIL DECK 2"" L (S8HPTDB)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5000210 8D 2 in. Deck Stainless Steel Nail with Round Head Ring Shank; 25 lbs - Pack of 2350 (5000210)
- SIMPSON STRONG-TIE NAIL DECK 3"" L (S10CRD1)
- ZORO SELECT Deck Nail, Flat, Galv, 8d, PK655 (4NEX6)
- ZORO SELECT Deck Nail, Flat, Galv, 10d, PK95 (4NEX3)
- ZORO SELECT Deck Nail, Flat, Galv, 8d, PK3930 (4NEX9)
- GRIP-RITE 10D 3 in. Deck Hot-Dipped Galvanized Steel Nail Flat Head 5 lb (10HGRSPD5)
- Simpson Strong-Tie Deck Nails