Shop All Deck Nails
Simpson Strong-Tie
NAIL DECK 3"" L
Mfr # S10CRD1
Zoro # G1769729
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Size 10D
- Gauge 12
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # S10CRD1
- Zoro # G1769729
- UPC # 744039023110
- Country of Origin United States
- Category Deck Nails
Dimensions
Size | 10D |
Length | 3" |
Details
Material | 304 Stainless Steel |
Gauge | 12 |
Description
Simpson Strong Tie 10d Cedar and Redwood Decking Nails 3-inch 12 gauge 304 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 50 PK (6403SD-PWR)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04104.050.0600)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 43/64 in L, Aluminum Body, 500 PK (U34121.015.0058)
- ZORO SELECT M4-0.70 x 35 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0035)
- SIMPSON STRONG-TIE NAIL DECK 2"" L (S8HPTDB)
- PRO-FIT Deck Nail Hdg2-1/2"8D 1# (0010158)
- TINKERTOOLS 3.5 in. 16D Deck Hot-Dipped Galvanized Steel Flat Head Nail, Gray - 30 lbs (TI2742871)
- TOTALTURF 461347 3 in. 10D Spiral Deck Nail (TO697708)
- HILLMAN Lb 3.5X16Galv Deck Nail (461348)
- ZORO SELECT Deck Nail, Flat, Galv, 8d, PK655 (4NEX6)
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK440 (4NEX8)
- Simpson Strong-Tie Deck Nails