Shop All Deck Nails
Simpson Strong-Tie
NAIL DECK 2"" L
Mfr # S8HPTDB
Zoro # G1769500
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Size 8D
- Gauge 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # S8HPTDB
- Zoro # G1769500
- UPC # 744039010783
- Country of Origin United States
- Category Deck Nails
Dimensions
Size | 8D |
Length | 2" |
Details
Material | 316 Stainless Steel |
Gauge | 10 |
Description
316 stainless steel for corrosion resistance. Ring shank for greater holding power. Large shank and head diameter for greater strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Clevis 5/8"-18 X 4-15/16" Long (019015)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (931323)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 4 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (U17420.031.0400)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK1440 (4NFD5)
- SIMPSON STRONG-TIE NAIL DECK 3"" L (S10CRD1)
- ZORO SELECT Deck Nail, Flat, Galv, 6d, PK160 (4NEX1)
- ORGILL BULK NAILS NAIL DECK HDG SPIRAL 6D 50LB (00010132)
- TOTALTURF 461347 3 in. 10D Spiral Deck Nail (TO697708)
- ZORO SELECT Deck Nail, Flat, Galv, 8d, PK3930 (4NEX9)
- ZORO SELECT Deck Nail, Flat, Galv, 10d, PK95 (4NEX3)
- PRO-FIT Nail Deck Hdg Spiral 2-1/2In (0010159)
- Simpson Strong-Tie Deck Nails