Shop All Lab Equipment Parts
Simpson Strong-Tie
Mudsill Anchor Mab15Z
Mfr # MAB15Z
Zoro # G107092509
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.25 in
- Height 13.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # MAB15Z
- Zoro # G107092509
- UPC # 707392268703
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 1.25 in |
Height | 13.29 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Starch Indicator, 1Percent, 60 mL (ST7010-B)
- ZORO SELECT Crucible Tongs, Serrated 9 In (CTOS09)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK250 (1770)
- GLOBE SCIENTIFIC Transfer Pipette, 1.5mL, 104mm L, PK400 (134020)
- SIMPSON STRONG-TIE Simpson Strong Tie CB66-WEST CB66; 6 x 6 Column Base (848976)
- SIMPSON STRONG-TIE 16.69 in. H X 3.94 in. W 7 Ga. Galvanized Steel Column Base (CB44)
- TAYLOR Taylor 5870 60 Minutes Single Ring Timer White (67555)
- BASCO Fusible IBC Vent Cap - 3" NPT (FCSS3)
- HARDIN Crucible Holding Tong for Melting Furnace (HD-334TNG)
- NORGREN Activated Carbon Element (5568-02)
- PURELL Soap Refills, Foam, f/ES6 Dispenser, 1200ml, Blue, PK 2 (GOJ647002)
- Simpson Strong-Tie Lab Equipment Parts