Shop All Networking Hardware
Simpson Strong-Tie
Mp14 1X4 Mend Plate
Mfr # MP14
Zoro # G407099048
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in.
- Height 1 in.
- Depth 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # MP14
- Zoro # G407099048
- UPC # 44315481802
- Country of Origin United States
- Category Networking Hardware
Dimensions
Width | 4 in. |
Height | 1 in. |
Depth | 0.41 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Commercial Series3x1 Menu Board Ceiling Mount for Displays between 32i (39664)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Pride Mobiliity Celebrity X - 2 Pack (ML35-12MP256915516110597)
- MIGHTY MAX BATTERY 6V 4.5AH Battery For Mojo Decoys Baby Mojo / Floater Mallard - 4 Pack (ML4-6MP4810610022)
- PANASONIC Panasonic CR2354 3.0V 560mAh Lithium Coin Cell (CR2354)
- FIVEGEARS Dominion User Station Remote Control Device, Black (FI3538617)
- LOWELL DIN Rail Mount Kit (UPS6-DIN)
- NEXTGEN AP430CR Wireless Access Point (NE3534990)
- STARTECH.COM Fiber To Ethernet Media Converter St (ST478456)
- FINISAR 850nm Oxide Vcsel, Gige, 1x-2x Fc, 2.125 - (FI478773)
- VIKING Viking Electronics CPC-1 Viking Calling Party Contol (VK-CPC-1)
- ACTIONTEC ELECTRONICS ScreenBeam 960, SBWD960A (SBWD960A)
- Simpson Strong-Tie Networking Hardware