Shop All Masonry Drill Bits
Simpson Strong-Tie
Masonry Drill, 9/16 in Drill Bit, SDS-Plus Shank, 10 in D Cutting, Carbide Cutting Edge, 12-1/4 in O
Mfr # MDPL05612
Zoro # G708730121
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # MDPL05612
- Zoro # G708730121
- UPC # 707392829706
- Country of Origin United States
- Category Masonry Drill Bits
Description
Simpson Strong-Tie Masonry Drill, 9/16 in Drill Bit, 12-1/4 in Overall Length, 10 in Cutting Depth, Parabolic Flute, 10 in Flute Length, SDS-Plus Shank, Centering Point, Carbide Cutting Edge, Chromium Nickel Molybdenum Steel Alloy, Applicable Materials: Concrete, Masonry, Brick and Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Screw Machine Length HSS Drill - H (1062019)
- DRILL AMERICA 1-13/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-13/64)
- RICHELIEU HARDWARE 2 3/4-inch (70 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961991)
- KRAFT TOOL Masonry Hand Brush, 8 in, Palmyra/Tampico (BL436)
- SIMPSON STRONG-TIE Masonry Drill, 5/8 in Drill Bit, SDS-Plus Shank, 6 in D Cutting, Carbide Cutting Edge, 8 in OAL (MDPL06208)
- DIABLO 3/4"x10"x12" SDS-Plus 2-Cutter (DMAPL2460)
- CLE-LINE 118° Multi-Purpose Carbide-Tipped Masonry Drill Cle-Line 1838 Bright HSS RHS/RHC 3/8 (C22215)
- DIABLO 1/2"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit 25-Pk (DMAPL4180-P25)
- RELTON Rotary Rebar Cutter - HEAD-ONLY 1-1/8"X4-1/2" (RB-18HO)
- DEWALT 5/32" x 4" Multi Material Drill Bit (DWA56104)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2390)
- Simpson Strong-Tie Drill Bits