Shop All Masonry Drill Bits
Simpson Strong-Tie
Masonry Drill, 1-1/4 in Drill Bit, SDS-Max Shank, 31 in D Cutting, Carbide Cutting Edge, 36 in OAL
Mfr # MDMX12536Q
Zoro # G608730085
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # MDMX12536Q
- Zoro # G608730085
- UPC # 707392151500
- Country of Origin United States
- Category Masonry Drill Bits
Description
Simpson Strong-Tie Masonry Drill, 1-1/4 in Drill Bit, 36 in Overall Length, 31 in Cutting Depth, Spiral Flute, 31 in Flute Length, SDS-Max Shank, Quad Head Point, Carbide Cutting Edge, Chromium Nickel Molybdenum Steel Alloy, Applicable Materials: Concrete and Masonry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Straight Router Bit, 2-1/2" Cutting L (12-130)
- CLEVELAND Screw Machine Drill Bit, 19/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04617)
- J.W. WINCO J.W. Winco, GN708.1 Clamping Toggle Screw Assembly, , Flat Tip, Steel (708.1-M5-45-A-ST)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 36 mm Size, Deep Socket, Natural (DWI-3/4D36MM)
- SIMPSON STRONG-TIE Masonry Drill, 5/8 in Drill Bit, SDS-Plus Shank, 6 in D Cutting, Carbide Cutting Edge, 8 in OAL (MDPL06208)
- EAGLE TAPTEK CUTTING TOOLS 1/2 X 13 SDS MAX MASONRY DRILL USA (SDSM-5000-13-D)
- DEWALT 1/4" impact Ready Masonry Bit (DWA5102)
- DRILLCO 5/32 X 6.1/4, SDS PLUS DRILL - 1700A (170A1106)
- DEWALT 3pc Impact Ready Masonry Bit set (DWA5103)
- MAKITA Carbide Tipped Masonry H, 5/32"x6", PK5 (E-10615)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/4x10x15in, 4-Cutter (83716)
- Simpson Strong-Tie Drill Bits