Shop All Scissors
Simpson Strong-Tie
Lus26-2Dbl Shear Hanger
Mfr # LUS26-2
Zoro # G006979475
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.9835 in
- Width 5.342 in
- Depth 2.20225 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LUS26-2
- Zoro # G006979475
- UPC # 44315684500
- Country of Origin United States
- Category Scissors
Dimensions
Height | 4.9835 in |
Width | 5.342 in |
Depth | 2.20225 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping Sealer, 1/2 in. W (40TP72)
- GHENT 78-1/4"x77" Magnetic Porcelain Whiteboard (ARM1M146)
- BIC Pen, Gelocity, Rt, 0.7, Bk, PK24 (RLC241BK)
- POST-IT Easel Pad, Plan, 30 In., White, PK4 (559VAD4PK)
- KLEIN TOOLS Heavy Duty Shear w/Large Ring, 8-5/8-Inch (718LR)
- UNIVERSAL Universal Economy Scissors, 7" Length, Straight Handle, Stainless Steel, Black (UNV92008***)
- SLICE Scissors, Multipurpose, Ambidextrous (10595)
- WESTWARD Multi-purpose Shear, 7 1/2 OAL, 1 5/8 Cut (4YP37)
- KNIPEX Industrial, Industrial Shears, 7-1/4 In. L (95 05 185)
- GINGHER Scissors, 6 in., SS, Multipurpose (220070-1001)
- MILTEX INTEGRA Lister Bandage Scissors, 7.25in (5-516)
- Simpson Strong-Tie Scissors