Shop All Structural Framing System Accessories
Simpson Strong-Tie
Lus24 Joist Hanger
Mfr # LUS24
Zoro # G7693241
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 3.6545 in
- Length 2.046 in
- Height (In.) 3.1085 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LUS24
- Zoro # G7693241
- UPC # 44315683909
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 3.6545 in |
Length | 2.046 in |
Height (In.) | 3.1085 in |
Description
Joist hangers are designed to provide support underneath the joist rafter or beam to provide a strong a connection. Simpson Strong-Tie offers a diverse line of hangers to handle almost any application with top flange concealed flange and field skewable and slopeable options. LUS joist hangers provide a connection between a joist and header.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Green (30255GREEN)
- LINCOLN Pump Follower Plate, For 400Lb 55Gal Drum (83366)
- SIMPSON STRONG-TIE Insulation Support Is24 (IS24-R100)
- DURHAM MFG Large, 16 opening, compartment box for small parts storage (113-95)
- SIMPSON STRONG-TIE Strap Lsta12 12 In. (LSTA12)
- SIMPSON STRONG-TIE Heavy Angle Ml26Z (ML26Z)
- SIMPSON STRONG-TIE Hurricane Tie H2.5A (H2.5A)
- SIMPSON STRONG-TIE CONNECTOR SCREW 3-1/2""L (SDS25312-R25L)
- SIMPSON STRONG-TIE Tie Plate Tp35 (TP35)
- SIMPSON STRONG-TIE Wrkbnch Shlv Kit (WBSK)
- FAZTEK Base Plate w/Fasteners, for 3/8-16 Thread (15BP2561)
- Simpson Strong-Tie Structural Framing System Accessories