Shop All Joist Hangers
Simpson Strong-Tie
Lus210-2Dbl Shearhanger
Mfr # LUS210-2
Zoro # G507049080
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.342 in
- Length 2.20225 in
- Height 8.9835 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LUS210-2
- Zoro # G507049080
- UPC # 44315684104
- Country of Origin United States
- Category Joist Hangers
Dimensions
Width | 5.342 in |
Length | 2.20225 in |
Height | 8.9835 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB: Best A2 Top Pin .037-3B (100 Polybag)(MI037) (LAB-B3BP1)
- CODEL DOORS 30" x 84" Primed 2-Panel Interior Shaker Slab Door (2670pri8402)
- S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base (LP3-C6L)
- SCHLAGE COMMERCIAL Tailpiece B502999 (B502999)
- SIMPSON STRONG-TIE ZMax 4.88 in. H X 3.13 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS26-2Z)
- SIMPSON STRONG-TIE Hurricane Tie (H3)
- SIMPSON STRONG-TIE 11.88 in. H X 3.56 in. W 18 Ga. Galvanized Steel Joist Hanger (ITS3.56/11.88)
- SIMPSON STRONG-TIE LUS 7.81 in. H X 1.56 in. W 18 speed Galvanized Steel Joist Hanger (LUS210)
- SIMPSON STRONG-TIE 9 in. H X 3.13 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS210-2)
- SIMPSON STRONG-TIE Simpson Strong Tie LUS210-3Z 2 x 10 in. Face Mount Joist Hanger; Triple (717324)
- SIMPSON STRONG-TIE Hurricane Tie (163630)
- Simpson Strong-Tie Joist Hangers