Shop All Joist Hangers
Simpson Strong-Tie
LUS 9 in. H X 3.13 in. W 18 speed Galvanized Steel Joist Hanger
Mfr # LUS210-2Z
Zoro # G805388553
product price: $3.99
/ea
Sold in multiples of 25 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.346 in
- Length 2.20425 in
- Height 8.9855 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LUS210-2Z
- Zoro # G805388553
- UPC # 44315250804
- Country of Origin United States
- Category Joist Hangers
Dimensions
Width | 5.346 in |
Length | 2.20425 in |
Height | 8.9855 in |
Description
All hangers in this series have double-shear nailing. This innovation distributes the load through two points on each joist nail for greater strength. It also allows the use of fewer nails faster installation and the use of standard nails for all connect.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4 1/2"H x 1/2"P x 94 1/2"L Kepler Baseboard Moulding (BBD05X03KP)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (P3012-OBH-10B)
- REV-A-SHELF Rev-A-Shelf - Tall Trim-to-Fit Tray Insert Utensil Organizer for Kitchen Cabinet Drawers (4WCT-3)
- ZORO SELECT O-Ring, Dash 008, Viton, 0.07 In., PK100 (U38875.006.0018)
- SIMPSON STRONG-TIE 2x10 Joist Hanger (LU210)
- SIMPSON STRONG-TIE APLH Series Joist Hanger, 3-5/16 in H, 1-7/8 in D, 1-9/16 in W, 2 x 4 in, Steel, Black, ZMAX (APLH24)
- SIMPSON STRONG-TIE Simpson Strong Tie LUS28-3Z 2 x 8 in. Triple Double Shear Face Mount Joist Hanger; 18 Gauge (197016)
- SIMPSON STRONG-TIE Simpson Strong-Tie H3 Hurricane Tie - Rafter; Truss & Joist (5607544)
- SIMPSON STRONG-TIE ZMAX 6.63 in. H X 1.56 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS28)
- SIMPSON STRONG-TIE 2X6 Blk Joist Hanger (APLH26)
- SIMPSON STRONG-TIE Simpson Strong Tie LUS28-2Z 2 x 8 in. Face Mount Joist Hanger; Double (717423)
- Simpson Strong-Tie Joist Hangers