Shop All Joist Hangers
Simpson Strong-Tie
LUC 7.8 in. H X 1.6 in. W 18 speed Galvanized Steel Joist Hanger
Mfr # LUC210Z
Zoro # G505388846
product price: $3.49
/ea
Sold in multiples of 25 for $87.25
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.6585 in
- Length 1.90625 in
- Height 7.82925 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LUC210Z
- Zoro # G505388846
- UPC # 707392693000
- Country of Origin United States
- Category Joist Hangers
Dimensions
Width | 1.6585 in |
Length | 1.90625 in |
Height | 7.82925 in |
Description
LUCZ concealed-flange hanger available for 2 x 6 2 x 8 2 x 10 and 2 x 12 lumber. Ideal for end of ledger/header or post conditions the LUCZ also provides cleaner lines for exposed conditions such as overhead decks. The LUC is value engineered for strength and economy and provides for easier and faster installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Satin Chrome Deadbolt D261M626 (043156147281)
- MARKS Marks: 175 Series Entry Lever Lockset Grade 2 - 2-3 / 4" Bkst TRYME LOCK (MRK-175AB-26D)
- SARGENT Grade 2 Privacy/Bathroom Cylindrical Lock, B Knob, O Rose, Non-Keyed, Satin Chrome Finish, Springlat (28-6U65 OB 26D)
- AMERICAN GARAGE DOOR SUPPLY Outside L Handle, Chrome, 5/16 x 4-1/2 In (LDLH516)
- SIMPSON STRONG-TIE LUS 9 in. H X 3.13 in. W 18 speed Galvanized Steel Joist Hanger (LUS210-2Z)
- SIMPSON STRONG-TIE 2x10 18GA Rafter Hanger (LRU210Z)
- SIMPSON STRONG-TIE Galvanized Stud Shoe for 2x, w/ SDS Screws (HSS2KT)
- SIMPSON STRONG-TIE Simpson Strong Tie LU28 2 x 8 Joist Hanger (849347)
- SIMPSON STRONG-TIE 2x6 Joist Hanger (LU26)
- SIMPSON STRONG-TIE Seismic and Hurricane Tie, 19-3/16 in H, 18 ga, Steel, Galvanized (H6)
- SIMPSON STRONG-TIE Hurricane Tie (H2.5A)
- Simpson Strong-Tie Joist Hangers